Beli omron micro switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)
    Mulai

    Rp42.900

    OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)
    Deskripsi:
    Subminiature Basic Switch Hinge lever, 125 VAC 5 A
    atribut:
    • Item Code: SS5M0004M
    • Actuator Type: Hinge Lever
    • Contact Configuration: SPDT-NO/NC
    • Contact Material: Silver
    • IP Rating : IP40
    • Maximum Operating Temperature (°C): 85
    • Mechanical Life (operations): 30000000
    • Minimum Operating Temperature (°C): -25
    • Operating Force (N) : 0.49
    • Operating Temperature Range (°C): -25 to +85
    • Release Force (N) : 0.06
    • Terminal Type: Solder
    • contact Current Rating (A): 5 (@125V AC)
  2. OMRON Ultra Compact Basic Switch SS DC30V (Saklar Mikro)
    Mulai

    Rp43.900

    OMRON Ultra Compact Basic Switch SS DC30V (Saklar Mikro)
    Deskripsi:
    Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series UL, CSA, EN and other safety standards acquired Solder terminals
    atribut:
    • Rated Current (A): 0.1
  3. OMRON Omron Subminiature Micro Switch Plunger Pin
    Mulai

    Rp51.900

    OMRON Omron Subminiature Micro Switch Plunger Pin
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. RS PRO Lever Subminiature Micro Switch Solder Terminal
    Mulai

    Rp1.699.900

    RS PRO Lever Subminiature Micro Switch Solder Terminal
    Deskripsi:
    RS PRO SPDT Lever Subminiature MicroswitchThe precision snaps action for on/off applications is a synonym of Microswitch.Today, we are proudly introducing our own branded RS PRO Miniature Micro Switch where current mechanical energy applied to an actuator provides a high-precision electrical output.The actuator type comes as a basic switch with unfitted actuator kit and fining hardware, offering you an impressive temperature operating range of -54°C up to +121°C allowing you full application flexibility.ApplicationsMicroswitch fits perfectly with:AppliancesComputer/business equipmentCommunication equipmentHVAC (Heating, Ventilation, and Air Conditioning)Manually operated devicesMedical, Dental equipmentOffice equipmentTest instruments and timing devicesValves and vending machinesDoor interlocksMicrowave ovensElevators
    atribut:
    • Actuator Type: Lever
    • Contact Configuration: SPDT
    • Contact Material: Silver Plated
    • Maximum Operating Temperature (°C): 121
    • Mechanical life: 10⁷ Operations
    • Minimum Operating Temperature (°C): -54
    • Operating Force (N) : 0.275
    • Operating Temperature Range (°C): -54 to +121
    • Release Force (N) : 0.141
    • Terminal Type: Solder
    • Voltage Rating (V): 28 DC, 250 AC
    • contact Current Rating (A): 4 @ 28 V DC
  5. OMRON Emc Others SS-10GL BY OMI
    Mulai

    Rp32.900

    OMRON Emc Others SS-10GL BY OMI
    atribut:
    • Family Type: SSN
    • Product Code: SS0M0010GP
  6. OMRON Dust-Proof Ultra-Small Basic Switch D2FD
    Mulai

    Rp49.900

    OMRON Dust-Proof Ultra-Small Basic Switch D2FD
    atribut:
    • Rated Voltage (V): AC125/DC30
  7. OMRON Subminiature Basic Switch Hinge Roller Lever
    Mulai

    Rp21.900

    OMRON Subminiature Basic Switch Hinge Roller Lever
    Deskripsi:
    Subminiature Basic Switch Hinge roller lever, 125 VAC 5 A
    atribut:
    • Item Code: SS5M0013M
  8. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  9. OMRON Ultra Compact Basic Switch SS (Saklar Mikro)
    Mulai

    Rp36.900

    OMRON Ultra Compact Basic Switch SS (Saklar Mikro)
    Deskripsi:
    Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series UL, CSA, EN and other safety standards acquired Solder terminals
  10. OMRON Small Switch D4MC Series (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  11. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  12. TRUSCO Diamond Burr (Mata Bor Tuner Diamond)
    46%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp84.900

  13. Kennedy Craft Knife Disposable Fixed Blade (Pisau Ukir)
    Mulai

    Rp34.900

    Kennedy Craft Knife Disposable Fixed Blade (Pisau Ukir)
    Deskripsi:
    With a body formed from hardy red plastic, this single use precision knife is most suited for modelling and craft uses. Featuring a fixed, ground steel blade, it also possesses several safety features including a non-slip finger and thumb grip as well as a plastic safety cap with pocket clip to protect the blade when not in use. Ideal for industrial use, modelling and craft work.Features and Benefits- Durable steel blade is resistant to corrosion and general wear and tear- Non-slip finger and thumb grip to ensure safety- Plastic safety cap maximises safety when not in useTypical Applications- Modelling- Crafting- Industrial useNotes- This is a restricted product, only for use by professionals
    atribut:
    • Type: Precision Knife
    • Blade Length (mm): 100
    • Blade Width (mm): 18
    • Overall Length (mm): 160
    • Blade Shape: Straight
  14. WEIDMULLER Terminal Markers MultiMark WS WS 12/6.5
    Mulai

    Rp889.900

    WEIDMULLER Terminal Markers MultiMark WS WS 12/6.5
    atribut:
    • GTIN (EAN): 4050120000000
    • Halogen: No
    • Height (mm): 12
    • Application/manufacturer: Weidmueller
    • Material: PC-ABS, TPU
    • Height (inch): 0.472
    • Colour: white
    • Maximum Operating Temperature Range (°C): 90
    • Minimum Operating Temperature Range (°C): -50
    • Net Weight (g): 0.168
    • Operating Temperature Range (°C): -50 to 90
    • Order No.: 2619930000
    • Printed Characters: neutral
    • Qty (pcs): 600
    • Type: WS 12/6.5 MM WS
    • Version: WS, Terminal marker, 12 x 6.5 mm, Weidmueller, white
    • Width (inch): 0.256
    • Width (mm): 6.5
  15. KING TONY Electronic Torque Adapter
    Mulai

    Rp1.599.900

    KING TONY Electronic Torque Adapter
    Deskripsi:
    - Specifications: Accuracy : ±2%Memory : 50Display resolution : 0.1 N·m / lbf·ft ,0.01 kgf.mOperation Mode : Peak/TraceUnit Selection : kgf·m, lbf·ft, N·mBattery : AAA x 2 PC.Battery Life : 110hrs (continuous operation)Operating Ambient Temperature : -10ºC - 60ºC (13.9ºF -139.9ºF)Storage Temperature : -20ºC - 70ºC (-4ºF - 157.9ºF)Operating relative humidity : 15 to 90% noncondensingAuto shut off : 70 seconds (if do not use electronic torque adapter.)LED indicator : Green. RedOverload Alarm : 34207-1A: 37.5 N·m (27.6 ft.lb.) 34307-1A: 168.8 Nm(124.5 ft.lb.) 34407-1A: 250 N·m (184.4 ft.Ib.)Calibration must be done regularly to ensure accuracy. Suggested calibration period is at least every 12 months or 5000 times of usage
  16. OMRON Flat Type Proximity Sensor E2k-F
    Mulai

    Rp1.299.900

    OMRON Flat Type Proximity Sensor E2k-F
    Deskripsi:
    Space-efficient flat type (built-in amplifier, thickness 10mm) Can be directly mounted on a metal surface
  17. OMRON Basic Switch for General Purpose Z Standard Type Hinge/Lever (of Small)
    Mulai

    Rp329.900

    OMRON Basic Switch for General Purpose Z Standard Type Hinge/Lever (of Small)
    Deskripsi:
    Large cutoff capacity of 15A and high accuracy. (Repeatability is good) Basic type of micro switch.
    atribut:
    • Internal capacity: 1 piece
    • Contact Configuration: 1c
    • Allowable Operating Speed (mm-m/s): 0.01 to 1 (value of push button)
    • Applicable Standard: UL, CSA, TUV(EN61058-1), CCC(GB14048.5)
    • Impact Resistance Durability (m/s²): Up to 1000
    • Mechanical Durability (times): 20 million or more
    • Type Of Actuator: Hinge lever type (small OF)
    • Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
    • Withstand Voltage: (Between same pole terminals) AC600V + 50 / 60Hz + 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V + 50 / 60Hz + 1min
Daftar Harga omron micro switch Terbaru October 2026
OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)Rp42.900
OMRON Miniature Basic Switch SS (Saklar Mikro)Rp30.900
OMRON Ultra Compact Basic Switch SS DC30V (Saklar Mikro)Rp43.900
OMRON Omron Subminiature Micro Switch Plunger PinRp51.900
RS PRO Lever Subminiature Micro Switch Solder TerminalRp1.699.900
OMRON Emc Others SS-10GL BY OMIRp32.900
OMRON Dust-Proof Ultra-Small Basic Switch D2FDRp49.900
OMRON Subminiature Basic Switch Hinge Roller LeverRp21.900
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
HONEYWELL Microswitch Snap Action SwitchesRp51.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)